Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS32 1 1/2

  • Mfr # 80BS32 1 1/2

  • Zoro # G3342441


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Weight
18.8
Outside Dia. (In.)
10.753
Number of Teeth
32
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS32 1 1/2
Zoro #
G3342441
UPC #
697950311524
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.753
Length through Bore (In.)
2
Pitch Dia.
10.2023
Storage Height
2
Storage Length
10.753
Storage Width
10.753
Caliper Diameter
9.5773

Details

Type
Standard Roller Chain
Weight
18.8
Number of Teeth
32
Material
Steel
Bore Type
Bored to Size
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.5
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.