Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS32 1 7/16

  • Mfr # 80BS32 1 7/16

  • Zoro # G3344237


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Weight
18.8
Pitch Dia.
10.2023
Bore Type
Bored to Size
Outside Dia. (In.)
10.753
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS32 1 7/16
Zoro #
G3344237
UPC #
697950311586
Country of Origin
United States

Dimensions

Pitch Dia.
10.2023
Outside Dia. (In.)
10.753
Length through Bore (In.)
2
Storage Height
2
Storage Length
10.753
Caliper Diameter
9.5773
Storage Width
10.753

Details

Weight
18.8
Bore Type
Bored to Size
Material
Steel
Number of Teeth
32
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.4375
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.