Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS32 2 3/16

  • Mfr # 80BS32 2 3/16

  • Zoro # G3368186


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
32
Type
Standard Roller Chain
Material
Steel
Outside Dia. (In.)
10.753
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS32 2 3/16
Zoro #
G3368186
UPC #
697950311609
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.753
Pitch Dia.
10.2023
Length through Bore (In.)
2
Storage Height
2
Caliper Diameter
9.5773
Storage Width
10.753
Storage Length
10.753

Details

Number of Teeth
32
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Weight
17.4
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating
Stocked Finished Bore
2.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.