Zoro Homepage

Spk Roller Bs, 80BS33 2 15/16

  • Mfr # 80BS33 2 15/16

  • Zoro # G2457372


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bored to Size
Length through Bore (In.)
2
Outside Dia. (In.)
11.072
Pitch Dia.
10.5201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS33 2 15/16
Zoro #
G2457372
UPC #
697950314778
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
11.072
Pitch Dia.
10.5201
Storage Width
11.072
Storage Height
2
Storage Length
11.072
Caliper Diameter
9.8832

Details

Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
33
Weight
16.2
Stocked Finished Bore
2.9375
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.