Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS34 2 3/16

  • Mfr # 80BS34 2 3/16

  • Zoro # G3305201


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Pitch Dia.
10.838
Number of Teeth
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS34 2 3/16
Zoro #
G3305201
UPC #
697950311807
Country of Origin
United States

Dimensions

Pitch Dia.
10.838
Outside Dia. (In.)
11.392
Length through Bore (In.)
2
Storage Length
11.392
Caliper Diameter
10.213
Storage Height
2
Storage Width
11.392

Details

Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Number of Teeth
34
Weight
19
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
2.1875
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.