Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS36 1 1/4

  • Mfr # 80BS36 1 1/4

  • Zoro # G3323718


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
2
Pitch Dia.
11.4737
Outside Dia. (In.)
12.03
Number of Teeth
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS36 1 1/4
Zoro #
G3323718
UPC #
697950311920
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
11.4737
Outside Dia. (In.)
12.03
Caliper Diameter
10.8487
Storage Length
12.03
Storage Width
12.03
Storage Height
2

Details

Material
Steel
Number of Teeth
36
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
22.3
Surface Treatment
Protective Coating
Stocked Finished Bore
1.25
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.