Zoro Homepage

Spk Roller Bs, 80BS36 2 15/16

  • Mfr # 80BS36 2 15/16

  • Zoro # G3333028


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Bore Type
Bored to Size
Number of Teeth
36
Material
Steel
Weight
19.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS36 2 15/16
Zoro #
G3333028
UPC #
697950314808
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
12.03
Pitch Dia.
11.4737
Caliper Diameter
10.8487
Storage Height
2
Storage Length
12.03
Storage Width
12.03

Details

Bore Type
Bored to Size
Number of Teeth
36
Material
Steel
Weight
19.6
Type
Standard Roller Chain
Stocked Finished Bore
2.9375
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.