Zoro Homepage

Spk Roller Bs, 80BS37 2 7/16

  • Mfr # 80BS37 2 7/16

  • Zoro # G2449103


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
11.7916
Outside Dia. (In.)
12.349
Number of Teeth
37
Bore Type
Bored to Size
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS37 2 7/16
Zoro #
G2449103
UPC #
697950312064
Country of Origin
United States

Dimensions

Pitch Dia.
11.7916
Outside Dia. (In.)
12.349
Length through Bore (In.)
2
Caliper Diameter
11.156
Storage Height
2
Storage Length
12.349
Storage Width
12.349

Details

Number of Teeth
37
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Weight
20.8
Stocked Finished Bore
2.4375
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.