Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS39 2 7/16

  • Mfr # 80BS39 2 7/16

  • Zoro # G2453592


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
39
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
12.4275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS39 2 7/16
Zoro #
G2453592
UPC #
697950312262
Country of Origin
United States

Dimensions

Pitch Dia.
12.4275
Outside Dia. (In.)
12.987
Length through Bore (In.)
2
Caliper Diameter
11.7924
Storage Height
2
Storage Width
12.987
Storage Length
12.987

Details

Material
Steel
Number of Teeth
39
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
22.8
Number of Rows
1
Stocked Finished Bore
2.4375
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.