Zoro Homepage

Spk Roller Bs, 80BS40 1 1/2

  • Mfr # 80BS40 1 1/2

  • Zoro # G2455920


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
13.306
Number of Teeth
40
Type
Standard Roller Chain
Length through Bore (In.)
2
Pitch Dia.
12.7455
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS40 1 1/2
Zoro #
G2455920
UPC #
697950312279
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.306
Length through Bore (In.)
2
Pitch Dia.
12.7455
Storage Width
13.306
Storage Height
2
Storage Length
13.306
Caliper Diameter
12.1205

Details

Number of Teeth
40
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Weight
25.8
Chain Number
80
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.