Zoro Homepage

Spk Roller Bs, 80BS42 2

  • Mfr # 80BS42 2

  • Zoro # G3307128


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Weight
27.2
Outside Dia. (In.)
13.944
Bore Type
Bored to Size
Pitch Dia.
13.3815
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS42 2
Zoro #
G3307128
UPC #
697950312521
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
13.944
Pitch Dia.
13.3815
Storage Length
13.944
Caliper Diameter
12.7565
Storage Width
13.944
Storage Height
2

Details

Weight
27.2
Bore Type
Bored to Size
Number of Teeth
42
Type
Standard Roller Chain
Material
Steel
Stocked Finished Bore
2
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.