Zoro Homepage

Spk Roller Bs, 80BS45 2 7/16

  • Mfr # 80BS45 2 7/16

  • Zoro # G3344690


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
14.3356
Weight
29.6
Number of Teeth
45
Length through Bore (In.)
2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS45 2 7/16
Zoro #
G3344690
UPC #
697950312811
Country of Origin
United States

Dimensions

Pitch Dia.
14.3356
Length through Bore (In.)
2
Outside Dia. (In.)
14.901
Storage Width
14.901
Caliper Diameter
13.7019
Storage Length
14.901
Storage Height
2

Details

Weight
29.6
Number of Teeth
45
Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
2.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.