Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS47 2 7/16

  • Mfr # 80BS47 2 7/16

  • Zoro # G2454688


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
2
Material
Steel
Outside Dia. (In.)
15.538
Number of Teeth
47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS47 2 7/16
Zoro #
G2454688
UPC #
697950312996
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
15.538
Pitch Dia.
14.9717
Storage Length
15.538
Storage Height
2
Storage Width
15.538
Caliper Diameter
14.3383

Details

Bore Type
Bored to Size
Material
Steel
Number of Teeth
47
Type
Standard Roller Chain
Weight
31.2
Chain Number
80
Stocked Finished Bore
2.4375
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.