Zoro Homepage

Spk Roller Bs, 80BS51 1 3/4

  • Mfr # 80BS51 1 3/4

  • Zoro # G2459159


product price: $503.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
51
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
16.2441
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS51 1 3/4
Zoro #
G2459159
UPC #
697950313290
Country of Origin
United States

Dimensions

Pitch Dia.
16.2441
Length through Bore (In.)
2.062
Outside Dia. (In.)
16.813
Caliper Diameter
15.6114
Storage Length
16.813
Storage Height
2.062
Storage Width
16.813

Details

Material
Steel
Number of Teeth
51
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
38
Stocked Finished Bore
1.75
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.