Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS53 1 3/4

  • Mfr # 80BS53 1 3/4

  • Zoro # G2460714


product price: $502.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Pitch Dia.
16.8803
Type
Standard Roller Chain
Bore Type
Bored to Size
Outside Dia. (In.)
17.451
Length through Bore (In.)
2.062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS53 1 3/4
Zoro #
G2460714
UPC #
697950313474
Country of Origin
United States

Dimensions

Pitch Dia.
16.8803
Outside Dia. (In.)
17.451
Length through Bore (In.)
2.062
Caliper Diameter
16.2479
Storage Length
17.451
Storage Width
17.451
Storage Height
2.062

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Number of Teeth
53
Weight
40
Number of Rows
1
Chain Number
80
Stocked Finished Bore
1.75
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.