Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS54 1 5/8

  • Mfr # 80BS54 1 5/8

  • Zoro # G2461134


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
17.769
Pitch Dia.
17.1984
Type
Standard Roller Chain
Number of Teeth
54
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS54 1 5/8
Zoro #
G2461134
UPC #
697950313580
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17.769
Pitch Dia.
17.1984
Length through Bore (In.)
2
Caliper Diameter
16.5734
Storage Length
17.769
Storage Width
17.769
Storage Height
2

Details

Type
Standard Roller Chain
Number of Teeth
54
Material
Steel
Bore Type
Bored to Size
Weight
42.86
Chain Number
80
Stocked Finished Bore
1.625
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.