Zoro Homepage

Spk Roller Bs, 80BS54 2 7/16

  • Mfr # 80BS54 2 7/16

  • Zoro # G2462430


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bored to Size
Pitch Dia.
17.1984
Number of Teeth
54
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS54 2 7/16
Zoro #
G2462430
UPC #
697950313627
Country of Origin
United States

Dimensions

Pitch Dia.
17.1984
Length through Bore (In.)
2
Outside Dia. (In.)
17.769
Storage Width
17.769
Storage Height
2
Storage Length
17.769
Caliper Diameter
16.5734

Details

Material
Steel
Bore Type
Bored to Size
Number of Teeth
54
Type
Standard Roller Chain
Weight
42.86
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1
Stocked Finished Bore
2.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.