Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS55 2

  • Mfr # 80BS55 2

  • Zoro # G2462552


product price: $561.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
2
Number of Teeth
55
Material
Steel
Bore Type
Bored to Size
Pitch Dia.
17.5166
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS55 2
Zoro #
G2462552
UPC #
697950313696
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
17.5166
Outside Dia. (In.)
18.088
Storage Width
18.088
Storage Height
2
Caliper Diameter
16.8845
Storage Length
18.088

Details

Number of Teeth
55
Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
44
Surface Treatment
Protective Coating
Stocked Finished Bore
2
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.