Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS60 2 3/16

  • Mfr # 80BS60 2 3/16

  • Zoro # G3360011


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Outside Dia. (In.)
19.681
Bore Type
Bored to Size
Number of Teeth
60
Pitch Dia.
19.1073
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS60 2 3/16
Zoro #
G3360011
UPC #
697950314150
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
19.681
Pitch Dia.
19.1073
Storage Height
2
Storage Length
19.681
Storage Width
19.681
Caliper Diameter
18.4823

Details

Bore Type
Bored to Size
Number of Teeth
60
Weight
54
Type
Standard Roller Chain
Material
Steel
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1
Stocked Finished Bore
2.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.