Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS60 2 7/16

  • Mfr # 80BS60 2 7/16

  • Zoro # G3367860


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Weight
54
Type
Standard Roller Chain
Number of Teeth
60
Length through Bore (In.)
2
Pitch Dia.
19.1073
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS60 2 7/16
Zoro #
G3367860
UPC #
697950314167
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
19.1073
Outside Dia. (In.)
19.681
Storage Length
19.681
Caliper Diameter
18.4823
Storage Height
2
Storage Width
19.681

Details

Weight
54
Type
Standard Roller Chain
Number of Teeth
60
Material
Steel
Bore Type
Bored to Size
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
2.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.