Zoro Homepage

Spk Roller C, 100C12

  • Mfr # 100C12

  • Zoro # G3339842


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
4.83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100C12
Zoro #
G3339842
UPC #
697950067193
Country of Origin
United States

Dimensions

Pitch Dia.
4.83
Outside Dia. (In.)
5.415
Length through Bore (In.)
2.875
Caliper Diameter
4.08
Storage Length
5.415
Storage Height
2.875
Storage Width
5.415

Details

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
100
Weight
8.37
Type
Standard ANSI Roller
Max. Bore (In.)
2.25
Sprocket Hub Type
C
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1

Description

This MARTIN SPROCKET & GEAR brand Spk Roller C, 100C12 is made of steel and has a pitch diameter of 4.83. It has a weight of 8.37, an outside diameter of 5.415, a type of standard ANSI roller, a max. bore of 2.25, a bore type of reboreable, a sprocket hub type of C, a length through bore of 2.875, 12 teeth, no hardened teeth, a caliper diameter of 4.08, a storage length of 5.415, a storage height of 2.875, a number of rows of 1, a storage width of 5.415, a surface treatment of protective coating, a chain number of 100, and a minimum bore of 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.