Zoro Homepage

Spk Roller C, 100C96

  • Mfr # 100C96

  • Zoro # G2446391


product price: $2,224.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
4.5
Number of Teeth
96
Pitch Dia.
38.204
Outside Dia. (In.)
38.934
Sprocket Hub Type
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100C96
Zoro #
G2446391
UPC #
697950023908
Country of Origin
United States

Dimensions

Length through Bore (In.)
4.5
Pitch Dia.
38.204
Outside Dia. (In.)
38.934
Storage Length
38.93
Caliper Diameter
37.454
Storage Width
38.93
Storage Height
4.5

Details

Number of Teeth
96
Sprocket Hub Type
C
Material
Steel
Type
Standard ANSI Roller
Bore Type
Reboreable
Max. Bore (In.)
5.25
Weight
258.7
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5
Chain Number
100
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.