Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 120C14

  • Mfr # 120C14

  • Zoro # G2443083


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
6.741
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120C14
Zoro #
G2443083
UPC #
697950179421
Country of Origin
United States

Dimensions

Pitch Dia.
6.741
Length through Bore (In.)
3.375
Outside Dia. (In.)
7.472
Storage Width
7.472
Storage Length
7.472
Caliper Diameter
5.866
Storage Height
3.375

Details

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
120
Type
Standard ANSI Roller
Sprocket Hub Type
C
Max. Bore (In.)
3.25
Weight
19.5
Number of Rows
1
Min. Bore
1.375
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.