Zoro Homepage

Spk Roller C, 160C60

  • Mfr # 160C60

  • Zoro # G2454310


product price: $3,830.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
160
Pitch Dia.
38.2146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160C60
Zoro #
G2454310
UPC #
697950027456
Country of Origin
United States

Dimensions

Pitch Dia.
38.2146
Length through Bore (In.)
5
Outside Dia. (In.)
39.362
Storage Height
5
Storage Length
39.36
Caliper Diameter
37.1896
Storage Width
39.36

Details

Material
Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
160
Type
Standard ANSI Roller
Max. Bore (In.)
5.5
Sprocket Hub Type
C
Weight
418.76
Number of Rows
1
Hardened Teeth
No
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.