Zoro Homepage

Spk Roller C, 180C30

  • Mfr # 180C30

  • Zoro # G2464092


product price: $2,622.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
180
Pitch Dia.
21.5252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180C30
Zoro #
G2464092
UPC #
697950028057
Country of Origin
United States

Dimensions

Pitch Dia.
21.5252
Length through Bore (In.)
4.375
Outside Dia. (In.)
22.757
Storage Width
22.76
Storage Length
22.76
Caliper Diameter
20.1192
Storage Height
4.375

Details

Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
180
Type
Standard ANSI Roller
Sprocket Hub Type
C
Max. Bore (In.)
5.75
Weight
173.88
Min. Bore
1.5
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.