Zoro Homepage

Spk Roller C, 180C35

  • Mfr # 180C35

  • Zoro # G2464488


product price: $2,872.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
35
Bore Type
Reboreable
Chain Number
180
Pitch Dia.
25.1006
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180C35
Zoro #
G2464488
UPC #
697950028071
Country of Origin
United States

Dimensions

Pitch Dia.
25.1006
Length through Bore (In.)
4.375
Outside Dia. (In.)
26.35
Storage Length
26.35
Caliper Diameter
23.6693
Storage Width
26.35
Storage Height
4.375

Details

Material
Steel
Number of Teeth
35
Bore Type
Reboreable
Chain Number
180
Sprocket Hub Type
C
Type
Standard ANSI Roller
Max. Bore (In.)
5.75
Weight
220.65
Hardened Teeth
No
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.