Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 180C54

  • Mfr # 180C54

  • Zoro # G2465562


product price: $5,072.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
54
Bore Type
Reboreable
Chain Number
180
Pitch Dia.
38.6965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
180C54
Zoro #
G2465562
UPC #
697950028132
Country of Origin
United States

Dimensions

Pitch Dia.
38.6965
Outside Dia. (In.)
39.981
Length through Bore (In.)
5
Storage Height
5
Storage Length
39.98
Storage Width
39.98
Caliper Diameter
37.2905

Details

Material
Steel
Number of Teeth
54
Bore Type
Reboreable
Chain Number
180
Max. Bore (In.)
6
Type
Standard ANSI Roller
Sprocket Hub Type
C
Weight
482.43
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.