Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 180C60

  • Mfr # 180C60

  • Zoro # G2463873


product price: $6,237.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
180
Pitch Dia.
42.9915
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180C60
Zoro #
G2463873
UPC #
697950028156
Country of Origin
United States

Dimensions

Pitch Dia.
42.9915
Outside Dia. (In.)
44.283
Length through Bore (In.)
5.375
Storage Height
5.375
Storage Length
44.28
Caliper Diameter
41.5855
Storage Width
44.28

Details

Material
Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
180
Sprocket Hub Type
C
Type
Standard ANSI Roller
Max. Bore (In.)
6.5
Weight
596.72
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.