Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 200C26

  • Mfr # 200C26

  • Zoro # G2463359


product price: $2,499.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
20.7406
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200C26
Zoro #
G2463359
UPC #
697950028644
Country of Origin
United States

Dimensions

Pitch Dia.
20.7406
Length through Bore (In.)
4.5
Outside Dia. (In.)
22.089
Storage Length
22.09
Caliper Diameter
19.1786
Storage Width
22.09
Storage Height
4.5

Details

Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
200
Type
Standard ANSI Roller
Sprocket Hub Type
C
Max. Bore (In.)
5.75
Weight
172.27
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.