Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 200C30

  • Mfr # 200C30

  • Zoro # G2462963


product price: $2,778.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Pitch Dia.
23.9169
Bore Type
Reboreable
Length through Bore (In.)
4.5
Max. Bore (In.)
5.75
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200C30
Zoro #
G2462963
UPC #
697950028705
Country of Origin
United States

Dimensions

Pitch Dia.
23.9169
Length through Bore (In.)
4.5
Outside Dia. (In.)
25.286
Caliper Diameter
22.3549
Storage Width
25.29
Storage Height
4.5
Storage Length
25.29

Details

Bore Type
Reboreable
Max. Bore (In.)
5.75
Material
Steel
Number of Teeth
30
Sprocket Hub Type
C
Type
Standard ANSI Roller
Weight
214.62
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5
Chain Number
200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.