Zoro Homepage

Spk Roller C, 200C45

  • Mfr # 200C45

  • Zoro # G2458282


product price: $4,640.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
35.839
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200C45
Zoro #
G2458282
UPC #
697950028828
Country of Origin
United States

Dimensions

Pitch Dia.
35.839
Length through Bore (In.)
5
Outside Dia. (In.)
37.252
Caliper Diameter
34.2552
Storage Length
37.25
Storage Width
37.25
Storage Height
5

Details

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
200
Max. Bore (In.)
6
Sprocket Hub Type
C
Type
Standard ANSI Roller
Weight
443.46
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.