Zoro Homepage

Spk Roller C, 240C40

  • Mfr # 240C40

  • Zoro # G2441342


product price: $7,610.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Max. Bore (In.)
7
Number of Teeth
40
Pitch Dia.
38.2365
Material
Steel
Outside Dia. (In.)
39.919
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240C40
Zoro #
G2441342
UPC #
697950029382
Country of Origin
United States

Dimensions

Pitch Dia.
38.2365
Outside Dia. (In.)
39.919
Length through Bore (In.)
6.75
Caliper Diameter
36.3615
Storage Length
39.92
Storage Width
39.92
Storage Height
6.75

Details

Max. Bore (In.)
7
Number of Teeth
40
Material
Steel
Sprocket Hub Type
C
Type
Standard ANSI Roller
Bore Type
Reboreable
Weight
648.98
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1.5
Number of Rows
1
Chain Number
240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.