Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 50C18

  • Mfr # 50C18

  • Zoro # G2447983


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
3.5992
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50C18
Zoro #
G2447983
UPC #
697950132587
Country of Origin
United States

Dimensions

Pitch Dia.
3.5992
Length through Bore (In.)
1.625
Outside Dia. (In.)
3.92
Caliper Diameter
3.1992
Storage Height
1.625
Storage Length
3.92
Storage Width
3.92

Details

Material
Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
50
Sprocket Hub Type
C
Max. Bore (In.)
1.875
Type
Standard ANSI Roller
Weight
3.22
Hardened Teeth
No
Number of Rows
1
Min. Bore
0.625
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.