Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 60C12

  • Mfr # 60C12

  • Zoro # G3347509


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
1.375
Outside Dia. (In.)
3.249
Sprocket Hub Type
C
Length through Bore (In.)
2
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60C12
Zoro #
G3347509
UPC #
697950179742
Country of Origin
United States

Dimensions

Outside Dia. (In.)
3.249
Length through Bore (In.)
2
Pitch Dia.
2.8978
Storage Length
3.25
Storage Height
2
Storage Width
3.25
Caliper Diameter
2.4288

Details

Max. Bore (In.)
1.375
Sprocket Hub Type
C
Bore Type
Reboreable
Type
Standard ANSI Roller
Material
Steel
Weight
2.28
Number of Teeth
12
Chain Number
60
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.