Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 60C18

  • Mfr # 60C18

  • Zoro # G2451748


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Number of Teeth
18
Sprocket Hub Type
C
Max. Bore (In.)
2.375
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60C18
Zoro #
G2451748
UPC #
697950132624
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
4.703
Pitch Dia.
4.3191
Storage Width
4.7
Storage Height
2
Caliper Diameter
3.8501
Storage Length
4.7

Details

Type
Standard ANSI Roller
Number of Teeth
18
Sprocket Hub Type
C
Max. Bore (In.)
2.375
Material
Steel
Bore Type
Reboreable
Weight
5.68
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
0.75
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.