Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 80C13

  • Mfr # 80C13

  • Zoro # G3340201


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
4.1786
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80C13
Zoro #
G3340201
UPC #
697950132655
Country of Origin
United States

Dimensions

Pitch Dia.
4.1786
Length through Bore (In.)
2.375
Outside Dia. (In.)
4.657
Storage Width
4.66
Caliper Diameter
3.5231
Storage Height
2.375
Storage Length
4.66

Details

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
80
Type
Standard ANSI Roller
Max. Bore (In.)
2
Weight
5.09
Sprocket Hub Type
C
Hardened Teeth
No
Min. Bore
1
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.