Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 80C15

  • Mfr # 80C15

  • Zoro # G2469701


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
4.8097
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80C15
Zoro #
G2469701
UPC #
697950132679
Country of Origin
United States

Dimensions

Pitch Dia.
4.8097
Length through Bore (In.)
2.375
Outside Dia. (In.)
5.305
Caliper Diameter
4.1584
Storage Width
5.3
Storage Length
5.3
Storage Height
2.375

Details

Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Chain Number
80
Type
Standard ANSI Roller
Sprocket Hub Type
C
Max. Bore (In.)
2.5
Weight
7.95
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1

Description

The MARTIN SPROCKET & GEAR brand Spk Roller C, 80C15 is a standard ANSI Roller with 15 teeth and a pitch diameter of 4.8097. It has a length through bore of 2.375 inches, is made of steel, and has a sprocket hub type of C. It is reboreable with a maximum bore of 2.5 inches and an outside diameter of 5.305 inches. It weighs 7.95 pounds and has a caliper diameter of 4.1584. It has one row and a protective coating surface treatment. Its storage width, length, and height are 5.3, 5.3, and 2.375 inches respectively. It is compatible with chain number 80 and has a minimum bore of 1 inch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.