Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 80C76

  • Mfr # 80C76

  • Zoro # G2468128


product price: $931.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Type
Standard ANSI Roller
Material
Steel
Sprocket Hub Type
C
Pitch Dia.
24.1984
Max. Bore (In.)
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80C76
Zoro #
G2468128
UPC #
697950021751
Country of Origin
United States

Dimensions

Pitch Dia.
24.1984
Outside Dia. (In.)
24.778
Length through Bore (In.)
3.5
Storage Height
3.5
Storage Length
24.78
Storage Width
24.78
Caliper Diameter
23.5734

Details

Type
Standard ANSI Roller
Material
Steel
Sprocket Hub Type
C
Max. Bore (In.)
4.25
Bore Type
Reboreable
Number of Teeth
76
Weight
96.32
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.