Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller C, 80C90

  • Mfr # 80C90

  • Zoro # G2470228


product price: $1,225.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
90
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
28.6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80C90
Zoro #
G2470228
UPC #
697950021836
Country of Origin
United States

Dimensions

Pitch Dia.
28.6537
Outside Dia. (In.)
29.236
Length through Bore (In.)
3.5
Storage Width
29.24
Storage Length
29.24
Storage Height
3.5
Caliper Diameter
28.0287

Details

Material
Steel
Number of Teeth
90
Bore Type
Reboreable
Chain Number
80
Type
Standard ANSI Roller
Max. Bore (In.)
4.25
Sprocket Hub Type
C
Weight
125.85
Number of Rows
1
Hardened Teeth
No
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.