Zoro Homepage

Spk Roller Double B, D140B17

  • Mfr # D140B17

  • Zoro # G2443768


product price: $1,378.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
10.412
Length through Bore (In.)
4
Pitch Dia.
9.5238
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D140B17
Zoro #
G2443768
UPC #
697950026541
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.412
Length through Bore (In.)
4
Pitch Dia.
9.5238
Caliper Diameter
8.4832
Storage Length
10.412
Storage Height
4
Storage Width
10.412

Details

Material
Steel
Sprocket Hub Type
B
Max. Bore (In.)
5.25
Type
Standard Roller Chain
Bore Type
Reboreable
Number of Teeth
17
Weight
57.5
Min. Bore
1.625
Hardened Teeth
No
Number of Rows
2
Chain Number
140
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.