Zoro Homepage

Spk Roller Double B, D200B13

  • Mfr # D200B13

  • Zoro # G2444580


product price: $2,257.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Bore Type
Reboreable
Number of Teeth
13
Type
Standard Roller Chain
Material
Steel
Outside Dia. (In.)
11.643
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200B13
Zoro #
G2444580
UPC #
697950028910
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.643
Pitch Dia.
10.4465
Length through Bore (In.)
6.375
Caliper Diameter
8.8083
Storage Height
6.375
Storage Length
11.643
Storage Width
11.643

Details

Bore Type
Reboreable
Number of Teeth
13
Type
Standard Roller Chain
Material
Steel
Sprocket Hub Type
B
Max. Bore (In.)
5.25
Weight
96
Number of Rows
2
Surface Treatment
Protective Coating
Min. Bore
2
Chain Number
200
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.