Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D200B15

  • Mfr # D200B15

  • Zoro # G3309672


product price: $2,609.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Material
Steel
Weight
142
Number of Teeth
15
Outside Dia. (In.)
13.262
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200B15
Zoro #
G3309672
UPC #
697950028934
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.262
Length through Bore (In.)
6.375
Pitch Dia.
12.0243
Storage Height
6.375
Storage Width
13.262
Storage Length
13.262
Caliper Diameter
10.3964

Details

Material
Steel
Weight
142
Number of Teeth
15
Type
Standard Roller Chain
Bore Type
Reboreable
Max. Bore (In.)
5.75
Sprocket Hub Type
B
Surface Treatment
Protective Coating
Chain Number
200
Number of Rows
2
Min. Bore
2
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.