Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D200B25

  • Mfr # D200B25

  • Zoro # G2444529


product price: $4,507.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Sprocket Hub Type
B
Length through Bore (In.)
6.625
Outside Dia. (In.)
21.29
Type
Standard Roller Chain
Max. Bore (In.)
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200B25
Zoro #
G2444529
UPC #
697950029030
Country of Origin
United States

Dimensions

Length through Bore (In.)
6.625
Outside Dia. (In.)
21.29
Pitch Dia.
19.9468
Storage Length
21.29
Storage Width
21.29
Caliper Diameter
18.3454
Storage Height
6.625

Details

Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
5.75
Bore Type
Reboreable
Material
Steel
Number of Teeth
25
Weight
357
Chain Number
200
Hardened Teeth
No
Number of Rows
2
Surface Treatment
Protective Coating
Min. Bore
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.