Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D35B52

  • Mfr # D35B52

  • Zoro # G2449331


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
52
Bore Type
Reboreable
Chain Number
35
Pitch Dia.
6.2108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D35B52
Zoro #
G2449331
UPC #
697950002996
Country of Origin
United States

Dimensions

Pitch Dia.
6.2108
Length through Bore (In.)
1.375
Outside Dia. (In.)
6.424
Storage Height
1.375
Storage Length
6.424
Storage Width
6.424
Caliper Diameter
6.0108

Details

Material
Steel
Number of Teeth
52
Bore Type
Reboreable
Chain Number
35
Max. Bore (In.)
1.75
Type
Standard Roller Chain
Sprocket Hub Type
B
Weight
5.45
Surface Treatment
Protective Coating
Number of Rows
2
Min. Bore
0.75
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.