Zoro Homepage

Spk Roller Double B, D35B84

  • Mfr # D35B84

  • Zoro # G2449569


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Material
Steel
Type
Standard Roller Chain
Outside Dia. (In.)
10.247
Number of Teeth
84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D35B84
Zoro #
G2449569
UPC #
697950003085
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.247
Length through Bore (In.)
1.5
Pitch Dia.
10.0291
Storage Length
10.247
Storage Height
1.5
Caliper Diameter
9.8291
Storage Width
10.247

Details

Bore Type
Reboreable
Material
Steel
Type
Standard Roller Chain
Number of Teeth
84
Sprocket Hub Type
B
Max. Bore (In.)
2.375
Weight
14.37
Chain Number
35
Number of Rows
2
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.