Zoro Homepage

Spk Roller Double B, D35B95

  • Mfr # D35B95

  • Zoro # G2448342


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
95
Bore Type
Reboreable
Chain Number
35
Pitch Dia.
11.3419
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D35B95
Zoro #
G2448342
UPC #
697950003108
Country of Origin
United States

Dimensions

Pitch Dia.
11.3419
Length through Bore (In.)
1.5
Outside Dia. (In.)
11.561
Storage Width
11.561
Storage Length
11.561
Caliper Diameter
11.1403
Storage Height
1.5

Details

Material
Steel
Number of Teeth
95
Bore Type
Reboreable
Chain Number
35
Max. Bore (In.)
2.375
Type
Standard Roller Chain
Sprocket Hub Type
B
Weight
17.64
Min. Bore
1
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.