Zoro Homepage

Spk Roller Double B, D40B52

  • Mfr # D40B52

  • Zoro # G2453741


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
52
Bore Type
Reboreable
Chain Number
40
Pitch Dia.
8.2811
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40B52
Zoro #
G2453741
UPC #
697950007373
Country of Origin
United States

Dimensions

Pitch Dia.
8.2811
Length through Bore (In.)
1.75
Outside Dia. (In.)
8.566
Storage Height
1.75
Storage Length
8.566
Storage Width
8.566
Caliper Diameter
7.9691

Details

Material
Steel
Number of Teeth
52
Bore Type
Reboreable
Chain Number
40
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
2.5
Weight
14.49
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
No
Min. Bore
0.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.