Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D50B21H

  • Mfr # D50B21H

  • Zoro # G3367151


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
4.1934
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50B21H
Zoro #
G3367151
UPC #
697950013749
Country of Origin
United States

Dimensions

Pitch Dia.
4.1934
Outside Dia. (In.)
4.522
Length through Bore (In.)
1.75
Storage Width
4.522
Caliper Diameter
3.7817
Storage Length
4.522
Storage Height
1.75

Details

Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
50
Sprocket Hub Type
B
Weight
4.95
Max. Bore (In.)
2.375
Type
Standard Roller Chain
Hardened Teeth
No
Number of Rows
2
Surface Treatment
Protective Coating
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.