Zoro Homepage

Spk Roller Double B, D50B22H

  • Mfr # D50B22H

  • Zoro # G3373287


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
4.3917
Number of Teeth
22
Length through Bore (In.)
1.875
Sprocket Hub Type
B
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50B22H
Zoro #
G3373287
UPC #
697950013756
Country of Origin
United States

Dimensions

Pitch Dia.
4.3917
Length through Bore (In.)
1.875
Outside Dia. (In.)
4.722
Storage Length
4.722
Caliper Diameter
3.9917
Storage Height
1.875
Storage Width
4.722

Details

Number of Teeth
22
Sprocket Hub Type
B
Material
Steel
Max. Bore (In.)
2.375
Weight
5.72
Type
Standard Roller Chain
Bore Type
Reboreable
Hardened Teeth
No
Number of Rows
2
Surface Treatment
Protective Coating
Min. Bore
1
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.