Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D50B25H

  • Mfr # D50B25H

  • Zoro # G3376647


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
25
Type
Standard Roller Chain
Weight
6.99
Length through Bore (In.)
1.875
Pitch Dia.
4.9867
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50B25H
Zoro #
G3376647
UPC #
697950013787
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.875
Pitch Dia.
4.9867
Outside Dia. (In.)
5.322
Caliper Diameter
4.5769
Storage Width
5.322
Storage Height
1.875
Storage Length
5.322

Details

Number of Teeth
25
Type
Standard Roller Chain
Weight
6.99
Bore Type
Reboreable
Max. Bore (In.)
2.5
Material
Steel
Sprocket Hub Type
B
Chain Number
50
Min. Bore
1
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.